MINI RAIL MNT

Item #: 442797

Cat #: 1492-LM3Q

UPC: 662073056607

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-LM3Q MINI RAIL MNT

Overview

AB 1492-LM3Q MINI RAIL MNT
Also known as: 662073056607, 1492-LM3Q

Specifications

Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Poles: 1
Volts AC: 600
Size: 10.100 mm
Allowable Gauge Range: 26 - 12
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Allowable Gauge Range: 26 - 12
Volts DC: 600
Color: Gray
Poles: 1
Size: 10.100 mm

Customer Reviews

No reviews for this product
(0)