Mounting Rail, 33mm x 15mm x 2m, Gray, Steel, Zinc Plated

Item #: 442768

Cat #: 0514400000

UPC: 008190086156

Sign In or Register to view pricing and more.
Documents & Guides
Mounting Rail, 33mm x 15mm x 2m, Gray, Steel, Zinc Plated

Overview

Mounting Rail, 33mm x 15mm x 2m, Gray, Steel, Zinc Plated
Also known as: 008190086156, 0514400000

Specifications

Length: 2 m
Color: Gray
Material: Steel
Depth: 15 mm
Width: 33 mm
Length: 2 m
Material: Steel
Width: 33 mm
Color: Gray
Depth: 15 mm

Customer Reviews

No reviews for this product
(0)