Shower Trim, Drop Plastic, 6", White

Item #: 44268

Cat #: 1134-68

UPC: 785652113482

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Shower Trim, Drop Plastic, 6", White

Overview

Shower Trim, Drop Plastic, 6", White
Also known as: 785652113482, 1134-68

Specifications

Color: White
Type: Trim, Wet Location
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Trim, Wet Location

Customer Reviews

No reviews for this product
(0)