
1-Gang MASQUE® 2000 Wallplate, Toggle Cover, White
Item #: 442595
Cat #: 5070W
UPC: 092326104425
Documents & Guides
TYM 5070W
Sign In or Register to view pricing and more.
No associated products found.
Overview
TYM 5070W
TayMac MASQUE® 2000 Series Cover wall plates are designed for residential and commercial use. The wall plates provide enhanced aesthetics and durability. Includes screws in matching finish.
Also known as: 092326104425, 5070W
Specifications
Mounting: | Device |
Material: | Plastic |
Color: | White |
Standards: | California Proposition 65 |
Mounting: | Device |
Color: | White |
Material: | Plastic |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)