This product has been discontinued.

Ceiling Fan/Light, Incandescent, 70 CFM
Item #: 44257
Cat #: 744NT
UPC: 784891951244
Ceiling Fan with Light, CFM: 70, Sones: 1.5, Duct Size: 4", 75W Max Bulb (Incandescent), Energy Star Qualified, Color: White.
Sign In or Register to view pricing and more.
Overview
Ceiling Fan with Light, CFM: 70, Sones: 1.5, Duct Size: 4", 75W Max Bulb (Incandescent), Energy Star Qualified, Color: White.
NuTone has taken recessed lighting a step further by incorporating light and powerful, quiet ventilation into one design. Recessed fan/lights offer versatile ventilation solutions for any room in the house. These fan/lights disappear into the ceiling and match perfectly to the decorative trim design used by major recessed lighting manufacturers. You’d never know it’s a fan, and that’s the point.
Also known as: 784891951244, 744NT, Can fan
Specifications
Color: | White |
CFM: | 70 |
Sones: | 1.500 |
Color: | White |
Sones: | 1.500 |
CFM: | 70 |
Customer Reviews
No reviews for this product
(0)