Pilot Light, 30mm, Push to Test, LED, 12-130V AC/DC, Amber, Plastic

Item #: 442538

Cat #: 800HC-QRTH2A

UPC: 885630118277

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Push to Test, Plastic, 30 mm, LED, 12 - 130 Volt AC/DC, Amber, Guarded Terminals, Type 4/4X/13

Overview

Pilot Light, Push to Test, Plastic, 30 mm, LED, 12 - 130 Volt AC/DC, Amber, Guarded Terminals, Type 4/4X/13
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800HC-QRTH2A from Rockwell Automation® is a amber, 12-130 V AC/DC, 30 mm pilot light. It is push-to-test type. It is full voltage type with LED lamp and finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118277, 800HC-QRTH2A

Specifications

Color: Amber
Size: 30 mm
Type: Push to Test, Pilot Light
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Amber
Type: Push to Test, Pilot Light
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC Range: 12 - 130
Size: 30 mm
Material: Plastic
Volts AC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)