MLV Dimmable Driver, 30W

Item #: 442500

Cat #: LED-TR-30-12

UPC: 714176003061

Sign In or Register to view pricing and more.
Documents & Guides
ALG LED-TR-30-12 30WATT 12VDC DIMMABLE LED POWER SUPPLY NEED 40% MIN LOAD MAG LOW VOLT DIMMER NEEDED

Overview

ALG LED-TR-30-12 30WATT 12VDC DIMMABLE LED POWER SUPPLY NEED 40% MIN LOAD MAG LOW VOLT DIMMER NEEDED
Also known as: 714176003061, LED-TR-30-12

Specifications

Volts AC: 12
Wattage: 30
Light Technology: LED
Dimmable: Yes
Volts AC: 12
Light Technology: LED
Wattage: 30
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)