![1/2" Liquidtight Steel Flex, Non-Halogen/Low Smoke, Black, 100' Coil 1/2" Liquidtight Steel Flex, Non-Halogen/Low Smoke, Black, 100' Coil](https://rexel-cdn.com/products/image.jpg?i=40879265-3719-4F8D-A32A-03C2AE5EF4B4&f=420)
1/2" Liquidtight Steel Flex, Non-Halogen/Low Smoke, Black, 100' Coil
Item #:
442493
Cat #:
39812
UPC:
714118398125
Sign In or Register to view pricing and more.
Documents & Guides
1/2 Inch Liquidtight Steel Flex, Non-Halogen/Low Smoke, Thermoplastic Polyurethane, Black, 100 Foot Coil
Overview
1/2 Inch Liquidtight Steel Flex, Non-Halogen/Low Smoke, Thermoplastic Polyurethane, Black, 100 Foot Coil
Also known as: 714118398125, 39812
Specifications
Diameter: | 1/2 in |
Length: | 100 ft |
Jacket: | TPE |
Color: | Black |
Material: | Steel |
Package Type: | Coil |
Family / Style: | SEALTITE® |
Type: | ZHUA - Zero Halogen |
Diameter: | 1/2 in |
Jacket: | TPE |
Material: | Steel |
Family / Style: | SEALTITE® |
Length: | 100 ft |
Color: | Black |
Package Type: | Coil |
Type: | ZHUA - Zero Halogen |
Customer Reviews
No reviews for this product
(0)