Open Reflector Trim, CFL, 6", Clear Specular

Item #: 442491

Cat #: 62HC

UPC: 080083605262

Sign In or Register to view pricing and more.
Documents & Guides
6" Open Reflector, Horizontal, Clear Specular.

Overview

6" Open Reflector, Horizontal, Clear Specular.
Highly efficient one piece aluminum reflector provides for lamp and lamp image cutoff for a visually comfortable optic.
Also known as: 080083605262, 62HC

Specifications

Type: Reflector Trim
Diameter: 6 in
Light Technology: Fluorescent
Type: Reflector Trim
Light Technology: Fluorescent
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)