6" CFL Downlight

Item #: 442489

Cat #: PD6H142E

UPC: 080083611744

Sign In or Register to view pricing and more.
Documents & Guides
6" Housing Non-IC, Horizontal, Line Voltage: 120-277V, Watts: 26/32/42.

Overview

6" Housing Non-IC, Horizontal, Line Voltage: 120-277V, Watts: 26/32/42.
Recessed 6 inch aperture open downlight for one horizontal 26W double twin tube or 26/32/42W triple twin tube compact fluorescent lamp. Fixture is suitable for commercial construction. Insulation must be kept 3" from top and sides of housing. Universal input electronic ballast with dimming and emergency options.
Also known as: 080083611744, PD6H142E

Specifications

Wattage: 42, 32, 26
Type: Non-IC, Housing, LED Driver
Volts AC: 120, 277
Diameter: 6 in
Light Technology: Fluorescent
Wattage: 42, 32, 26
Volts AC: 120, 277
Light Technology: Fluorescent
Type: Non-IC, Housing, LED Driver
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)