Threaded Conduit Nipple, 2" x 3", Stainless Steel

Item #: 442424

Cat #: S42030CN00

UPC: 847656004507

Sign In or Register to view pricing and more.
Documents & Guides
Threaded Conduit Nipple, 2 Inch x 3 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 2 Inch x 3 Inch, Stainless Steel
Also known as: 847656004507, S42030CN00

Specifications

Material: Stainless Steel
Length: 3 in
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)