Threaded Conduit Nipple, 1" x 4", Stainless Steel

Item #: 442407

Cat #: S41040CN00

UPC: 847656004262

Documents & Guides
Threaded Conduit Nipple, 1 Inch x 4 Inch, Stainless Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Threaded Conduit Nipple, 1 Inch x 4 Inch, Stainless Steel
Known for our custom machining and fabrication capabilities and developing products that meet specific customer requirements, we take pride in being able to listen and understand our customers’ special requests and quickly respond with solutions designed to meet their needs. With manufacturing and distribution centers in Indiana and California, we have established a customer centric product development process that enables us to react and respond to custom requirements with the shortest lead times in the industry.
Also known as: 847656004262, S41040CN00

Specifications

Diameter: 1 in
Material: Stainless Steel
Length: 4 in
Diameter: 1 in
Length: 4 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)