
Close to Ceiling Light, 2-Light, 13W, White
Item #: 44236
Cat #: 5902BLE-15
UPC: 785652059025
Documents & Guides
Close to Ceiling Light, Holly, Size: 12x2-13/16", 13W, 120V, 2 Lamps, GU24 Ballast, Material: Aluminum Body & Acrylic Diffuser, Finish: White.
Sign In or Register to view pricing and more.
Overview
Close to Ceiling Light, Holly, Size: 12x2-13/16", 13W, 120V, 2 Lamps, GU24 Ballast, Material: Aluminum Body & Acrylic Diffuser, Finish: White.
Also known as: 785652059025, 5902BLE-15
Specifications
Wattage: | 13 |
Type: | Ceiling Fixture |
Wattage: | 13 |
Type: | Ceiling Fixture |
Customer Reviews
No reviews for this product
(0)