![Liquidtight Connector, Straight, Insulated, Size: 3", Malleable Iron Liquidtight Connector, Straight, Insulated, Size: 3", Malleable Iron](https://rexel-cdn.com/products/image.jpg?i=AD5BE9DA-E3D5-4119-BE9A-CC668964D88B&f=420)
Liquidtight Connector, Straight, Insulated, Size: 3", Malleable Iron
Item #:
442292
Cat #:
478S
UPC:
751338336605
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, Straight, Insulated, Size: 3 Inch, Material/Finish: Malleable Iron/Zinc
Overview
Liquidtight Connector, Straight, Insulated, Size: 3 Inch, Material/Finish: Malleable Iron/Zinc
Also known as: 751338336605, 478S
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Standards: | California Proposition 65 |
Material: | Malleable Iron |
Standards: | California Proposition 65 |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)