Motor Controller, Open Type, 108A, 200 - 480V, 100 - 240VAC Coil

Item #: 44228

Cat #: 150-F108NBDD

UPC: 662073059936

Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, SMC-Flex, Open Type, 108 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Braking Control Option

Overview

Motor Controller, SMC-Flex, Open Type, 108 Amp, Input Voltage of 200 - 480 Volt, 100 - 240 Volt AC Coil, Braking Control Option
Also known as: 662073059936, 150-F108NBDD

Specifications

Phase: 3
Amps: 108
Type: Motor Controller
Volts AC Range: 200 - 480
Volts AC Control Range: 100 - 240
Phase: 3
Type: Motor Controller
Volts AC Control Range: 100 - 240
Amps: 108
Volts AC Range: 200 - 480

Customer Reviews

No reviews for this product
(0)