Wood Installer Bit, Steel, 1/4"

Item #: 442273

Cat #: 39104

UPC: 024721391049

Sign In or Register to view pricing and more.
Documents & Guides
Wood Installer Bit, Steel, Length: 18 inch, Diameter: 1/4 inch

Overview

Wood Installer Bit, Steel, Length: 18 inch, Diameter: 1/4 inch
Also known as: 024721391049, 39104

Specifications

Type: Drill Bit
Diameter: 1/4 in
Length: 18 in
Type: Drill Bit
Length: 18 in
Diameter: 1/4 in

Customer Reviews

No reviews for this product
(0)