GrooveLock Pliers, 12", V-Jaw, Max Jaw Opening 2-3/4", 19 Settings

Item #: 442271

Cat #: 2078112

UPC: 038548028101

Sign In or Register to view pricing and more.
Documents & Guides
12" Vise Grip GrooveLock Pliers

Overview

12" Vise Grip GrooveLock Pliers
Also known as: 038548028101, 2078112

Specifications

Type: Pliers, Groove Lock Pliers
Length: 12 in
Material: Steel
Type: Pliers, Groove Lock Pliers
Material: Steel
Length: 12 in

Customer Reviews

No reviews for this product
(0)