Marker Plate, 2.50" x 0.75"(63.5mm x 19.

Item #: 442249

Cat #: MP250-C0

UPC: 074983650644

Sign In or Register to view pricing and more.
Harness Identification Marker Plate, 2.50" x 0.75"(63.5mm x 19.1mm), weather resistant, black.

Overview

Harness Identification Marker Plate, 2.50" x 0.75"(63.5mm x 19.1mm), weather resistant, black.
Also known as: 074983650644, MP250-C0

Specifications

Color: Black
Material: Nylon
Type: Marker Plate
Color: Black
Type: Marker Plate
Material: Nylon

Customer Reviews

No reviews for this product
(0)