Miniature Ice Cube Relay, 8-Blade, 2PDT, 10A, 120VAC, Push to Test

Item #: 44219

Cat #: 700-HC22A1-3-4

UPC: 611320781861

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Miniature Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 120 Volt AC, Push to Test, LED Option

Overview

Relay, Miniature Ice Cube, 8 Blade, 2 Pole, Double Throw, 10 Amp, 120 Volt AC, Push to Test, LED Option
Also known as: 611320781861, 700-HC22A1-3-4

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: 8 Blade, Relay, Ice Cube
Mounting: Socket
Volts AC Control: 120
Amps: 10
Mounting: Socket
Poles: 2
Type: 8 Blade, Relay, Ice Cube

Customer Reviews

No reviews for this product
(0)