
Trim
Item #: 442042
Cat #: V2010-WH
UPC: 661209107497
Documents & Guides
5" Flat Lens Shower with Reflector Trim , White
Sign In or Register to view pricing and more.
Overview
5" Flat Lens Shower with Reflector Trim , White
Also known as: 661209107497, V2010-WH
Specifications
Diameter: | 5 in |
Color: | White |
Type: | Trim, Wet Location |
Diameter: | 5 in |
Type: | Trim, Wet Location |
Color: | White |
Customer Reviews
No reviews for this product
(0)