Contactor, C25 series, 40A, 2P, 1PH, 600VAC, 24VAC Coil, Open

Item #: 441986

Cat #: C25DNF240T

UPC: 782116300426

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, C25 series, 40 Amp, 2-Pole, 1-Phase, 600 Volt AC, 24 Volt AC Coil, Open, Box Lugs

Overview

Contactor, Definite Purpose, C25 series, 40 Amp, 2-Pole, 1-Phase, 600 Volt AC, 24 Volt AC Coil, Open, Box Lugs
Also known as: 782116300426, C25DNF240T

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Phase: 1
Amps: 40
Volts AC: 600
Poles: 2
Phase: 1
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 40

Customer Reviews

No reviews for this product
(0)