This product may not be available in all locations.
Contactor, Definite Purpose, Compact, 40A, 2P, 24VAC Coil, Open
Item #:
441982
Cat #:
C25BNB240T
UPC:
786685116105
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 24 Volt AC Coil. ***No Replacement Coils Available for the Compact Series***
Overview
40 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 24 Volt AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 786685116105, C25BNB240T
Specifications
Poles: | 2 |
Type: | Contactor, Definite Purpose |
Volts AC Control: | 24 |
Mounting: | Surface |
Amps: | 40 |
Volts AC: | 600 |
Poles: | 2 |
Volts AC Control: | 24 |
Amps: | 40 |
Type: | Contactor, Definite Purpose |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)