Relay, Ice Cube, 5A, 240VAC, 240VAC Coil, 4PDT, 14 Blade

Item #: 441941

Cat #: 8501RS14V24

UPC: 785901697015

Sign In or Register to view pricing and more.

Overview

Relay, Ice Cube, 5 Amp, 240 Volt AC, 240 Volt AC Coil, 4-Pole Double Throw, 14 Blade, No Options
Also known as: 785901697015, 8501RS14V24

Specifications

Base: 14-Blade
Volts AC Control: 240
Amps: 5
Mounting: Socket
Poles: 4
Volts AC: 240
Type: IceCube
Standards: California Proposition 65
Base: 14-Blade
Amps: 5
Poles: 4
Type: IceCube
Volts AC Control: 240
Mounting: Socket
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)