Housing Sf/mt 12-pt Gry

Item #: 441915

Cat #: 41089-12G

UPC: 078477977262

Sign In or Register to view pricing and more.
Documents & Guides
Surface Mount Housing, QuickPort, 12-Port, Color: Gray.

Overview

Surface Mount Housing, QuickPort, 12-Port, Color: Gray.
QuickPort Surface Mount Housing, 12-Port, Grey
Also known as: 078477977262, 41089-12G

Specifications

Mounting: Surface
Color: Gray
Gangs: 1
Number of Ports: 12
Mounting: Surface
Gangs: 1
Color: Gray
Number of Ports: 12

Customer Reviews

No reviews for this product
(0)