This product has been discontinued.
Fluorescent Lamp, T8, 48", 32W, 3500K
Item #: 441895
Cat #: F32T8/TL735-ALTO-30PK
UPC: 046677281618
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2700, CRI: 78, Color Temperature: 3500K. Length: 48 inch
Overview
Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2700, CRI: 78, Color Temperature: 3500K. Length: 48 inch
ALTO lamps with green endcaps have become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 2.0 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with over 20 tons less mercury than previous non-ALTO lamps1. Philips launched ALTO II Technology in 2007. ALTO II Technology has 50% less mercury than prior T8 lamps featuring ALTO Technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: 046677281618, F32T8/TL735-ALTO-30PK
Specifications
Color Rendering Index (CRI): | 78 |
Wattage: | 32 |
Lumens: | 2600, 2700 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 78 |
Lumens: | 2600, 2700 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)