This product may not be available in all locations.
Manual Motor Protector, 2.5 Amp, XT Series , Rotary Style, Class 10
Item #:
441861
Cat #:
XTPR2P5BC1
UPC:
015082653372
Sign In or Register to view pricing and more.
Documents & Guides
2.5 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.6 - 2.5.
Overview
2.5 Amp, XT Series Manual Motor Protector with Screw Terminals and Thermal & Magnetic Trip. Frame B, Class 10. 600V Rated, Continuous Amp Rating: 1.6 - 2.5.
XT manual motor protectors are selected based on the overload current range required for a given motor. This current range is determined from the motor full load ampere rating and motor service factor usually found on the motor nameplate.
Also known as: 015082653372, XTPR2P5BC1
Specifications
Type: | Rotary, Manual Motor Protector, Rotary Type |
Phase: | 3 |
Mounting: | Panel |
Amps: | 2.500 |
Amps Range: | 1.600 - 2.500 |
Type: | Rotary, Manual Motor Protector, Rotary Type |
Mounting: | Panel |
Amps Range: | 1.600 - 2.500 |
Phase: | 3 |
Amps: | 2.500 |
Customer Reviews
No reviews for this product
(0)