Locking Plug, 30A, 3PH Y 120/208V, 4P4W

Item #: 44178

Cat #: 2751

UPC: 078477808405

Sign In or Register to view pricing and more.
30 Amp, 120/208 Volt 3-Phase, NEMA L18-30P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.

Overview

30 Amp, 120/208 Volt 3-Phase, NEMA L18-30P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White.
30 Amp, 120/208 Volt 3PY, NEMA L18-30P, 4P, 4W, Locking Plug, Industrial Grade, Non-Grounding - Black-White
Also known as: 078477808405, 2751

Specifications

Phase: 3
Volts AC: 120, 208
Color: Black/White
Amps: 30
Type: Plug, Non-Grounding
NEMA Configuration: L18-30P
Phase: 3
Color: Black/White
Type: Plug, Non-Grounding
Volts AC: 120, 208
Amps: 30
NEMA Configuration: L18-30P

Customer Reviews

No reviews for this product
(0)