15 Amp Duplex Combination Switch, Gray

Item #: 44174

Cat #: 5625-GY

UPC: 078477122716

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Decora Style Single-pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired, - Gray

Overview

15 Amp, 120 Volt, Decora Style Single-pole / 5-15R AC Combination Switch, Commercial Grade, Grounding, Side Wired, - Gray
Leviton's Decora® Combination Switch is the perfect choice for any area in a home. Its simple, functional design allows you to save space wherever the switch is installed. Beautifully styled and part of the notable Decora® line, the switch comes in a variety of popular colors. Its impact-resistant exterior ensures damage protection and a long service life.
Also known as: 078477122716, 5625-GY

Specifications

Type: Toggle Switch, Receptacle, 2 Device, Duplex
Volts AC: 120
Color: Gray
Poles: 1
Amps: 15
NEMA Configuration: 5-15R
Type: Toggle Switch, Receptacle, 2 Device, Duplex
Color: Gray
Amps: 15
Volts AC: 120
Poles: 1
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)