This product has been discontinued.

4Ft. Fluorescent T8, 28W, 41K
Item #: 441678
Cat #: F32T8/ADV841/EW/ALTO-28W-30PK
UPC: 046677281038
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 4100K, Length: 48 inch *Philips Part # 28103-0* ***DISCONTINUED. SEE SUB*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 4100K, Length: 48 inch *Philips Part # 28103-0* ***DISCONTINUED. SEE SUB*** *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677281038, F32T8/ADV841/EW/ALTO-28W-30PK, T-8'S
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 84 |
Lumens: | 2725 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Lumens: | 2725 |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 84 |
Wattage: | 28 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)