SMC-Flex, Solid State Controller, 970A, 800HP@460VAC, 200-480VAC, 100/120VAC Control

Item #: 441666

Cat #: 150-F970NBE

UPC: 662074803149

Sign In or Register to view pricing and more.
Documents & Guides
SMC-Flex, Solid State Controller, Open, 970 Amp, 800 Horse Power @ 460 Volt AC, Input Volt.: 200 - 480 Volt AC Control Volt.: 100/120 Volt AC

Overview

SMC-Flex, Solid State Controller, Open, 970 Amp, 800 Horse Power @ 460 Volt AC, Input Volt.: 200 - 480 Volt AC Control Volt.: 100/120 Volt AC
The SMC Flex controller is modular so that it can help simplify installation and commissioning. A built-in LCD display, keypad, and flexible communications provide optimized configuration, advanced performance, diagnostics, and protection. Three-phase control, electronic overload, and integrated bypass along with removable control module, power modules, and fan assembly are combined in a cost-effective package for your demanding applications.
Also known as: 662074803149, 150-F970NBE

Specifications

Volts AC: 460
Horsepower: 800
Volts AC Control: 100/120
Volts AC Range: 200 - 480
Volts AC: 460
Volts AC Control: 100/120
Horsepower: 800
Volts AC Range: 200 - 480

Customer Reviews

No reviews for this product
(0)