Fuse, 175 Amp Class J Quick-Acting, 600V, Limitron

Item #: 44157

Cat #: JKS-175

UPC: 051712631754

Sign In or Register to view pricing and more.
Documents & Guides
175 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting

Overview

175 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712631754, JKS-175

Specifications

Speed: Fast Acting
Mounting: Blade
Diameter: 1.500 in
Amps: 175
Class: J
Volts AC: 600
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Diameter: 1.500 in
Class: J
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 175
Volts AC: 600

Customer Reviews

No reviews for this product
(0)