Fluorescent Lamp, T8, 24", 17W, 3000K

Item #: 441562

Cat #: FO17/730

UPC: 046135218491

Sign In or Register to view pricing and more.
Fluorescent Lamp, T8, 17 Watt, 3000K, Medium Bipin, 24 inch, Lumens: 1325, 75 CRI, Standard Case Qty: 30

Overview

Fluorescent Lamp, T8, 17 Watt, 3000K, Medium Bipin, 24 inch, Lumens: 1325, 75 CRI, Standard Case Qty: 30
Also known as: 046135218491, FO17/730

Specifications

Lumens: 1325
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 75
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1325
Color Rendering Index (CRI): 75
Material: Glass
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)