
Label,B30,B593,2x1,Ylw,300 LBL/RL
Item #: 441541
Cat #: B30EP-173-593-YL
UPC: 754473211134
Documents & Guides
B30 Series Adhesive Taped Polyester Labels - Yellow. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: High Gloss Polyester Label With Thick Raised Profile And Ultra-Aggressive Adhesive. Application: Engrave Plate Substitutes for Panel ID. Standard: UL Recognized, RoHS Compliant. Color: Yellow. Material: Brady B-593 Polyester. Height: 1 IN. Width: 2 IN. Thickness: 0.0256 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -4 to 212 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Labels per Package: 300. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000, R4400. Average Outdoor Durability: 5 Years. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant. Adhesive Type: Permanent Acrylic, Foam Adhesive. Label/Media Format: Roll. Alternate Catalog Number: 118029.
Sign In or Register to view pricing and more.
Overview
B30 Series Adhesive Taped Polyester Labels - Yellow. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: High Gloss Polyester Label With Thick Raised Profile And Ultra-Aggressive Adhesive. Application: Engrave Plate Substitutes for Panel ID. Standard: UL Recognized, RoHS Compliant. Color: Yellow. Material: Brady B-593 Polyester. Height: 1 IN. Width: 2 IN. Thickness: 0.0256 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -4 to 212 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Labels per Package: 300. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000, R4400. Average Outdoor Durability: 5 Years. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant. Adhesive Type: Permanent Acrylic, Foam Adhesive. Label/Media Format: Roll. Alternate Catalog Number: 118029.
Also known as: 754473211134, B30EP-173-593-YL
Specifications
Material: | Polyester |
Type: | Label |
Color: | Yellow |
Material: | Polyester |
Color: | Yellow |
Type: | Label |
Customer Reviews
No reviews for this product
(0)