Compact Fluorescent Lamp, Mini-Twist, 23W, 2700K

Item #: 44151

Cat #: CF23EL/MINI/841

UPC: 046135295645

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1160, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs., Standard Case Qty: 30 Sylvania Part # 29564

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1160, CRI: 82, Color Temperature: 2700K, Rated Average Life: 12,000 Hrs., Standard Case Qty: 30 Sylvania Part # 29564
Also known as: 046135295645, CF23EL/MINI/841

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1160
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Wattage: 23
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1160
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)