1/2" Liquidtight Steel Flex, Type EF, Gray, 1000' Reel

Item #: 44149

Cat #: EF050GRY1000RL

UPC: 077680119568

Documents & Guides
1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 1000 Foot Reel, General Construction Grade, No Bonding Wire
Sign In or Register to view pricing and more.

No associated products found.

Overview

1/2 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 1000 Foot Reel, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: 077680119568, EF050GRY1000RL

Specifications

Diameter: 1/2 in
Length: 1000 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Type: EF - Extra Flexible
Length: 1000 ft
Color: Gray
Package Type: Reel

Customer Reviews

No reviews for this product
(0)