This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
OBS-RG6 QUAD COMPR CONN 50 JARRTQ Compression F-Connector, Brass, Nickel Plated Finish, Temperature Rating: -40 To 140 DEG F, Cable Range: 60 PCT Through Quad Shield, PE And PVC Jackets, 0 MHZ - 3 GHZ Bandwidth, Impedance: 75 OHM, Return Loss: Minimum -30 DB At 3 GHZ, Tightening Torque: 30 IN-LB, Cable Retention: 40 LB
Overview
OBS-RG6 QUAD COMPR CONN 50 JARRTQ Compression F-Connector, Brass, Nickel Plated Finish, Temperature Rating: -40 To 140 DEG F, Cable Range: 60 PCT Through Quad Shield, PE And PVC Jackets, 0 MHZ - 3 GHZ Bandwidth, Impedance: 75 OHM, Return Loss: Minimum -30 DB At 3 GHZ, Tightening Torque: 30 IN-LB, Cable Retention: 40 LB
Also known as: 783250926558, 92-655
Specifications
Material: | Brass |
Type: | RG6 |
Material: | Brass |
Type: | RG6 |
Customer Reviews
No reviews for this product
(0)