6 AWG XHHW Stranded Copper, Green, 5000'

Item #: 441421

Cat #: XHHW6STRGRN5000RL

UPC: 980100241285

Sign In or Register to view pricing and more.
6 AWG XHHW-2 Stranded Copper, Green, 5000 Foot Reel, 600 Volts

Overview

6 AWG XHHW-2 Stranded Copper, Green, 5000 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241285, XHHW6STRGRN5000RL

Specifications

Color: Green
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Color: Green
Length: 5000 ft
Conductors: 1
Jacket: XLPE
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)