Push Button, Push-Pull/Twist Release, 30mm, Red, 120VAC

Item #: 44132

Cat #: 800T-FXTP16RA

UPC: 662468857406

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull/Twist Release, 30mm, Mushroom Head, Illuminated, Red, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull/Twist Release, 30mm, Mushroom Head, Illuminated, Red, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 662468857406, 800T-FXTP16RA

Specifications

Type: Push-Pull/Twist Release , Pushbutton
Color: Red
Size: 30 mm
Volts AC: 120
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Push-Pull/Twist Release , Pushbutton
Size: 30 mm
Family / Style: 800T
Color: Red
Volts AC: 120
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)