This product has been discontinued.

Fluorescent Lamp, Energy Advantage, T8, 48", 28W, 3500K
Item #: 441316
Cat #: F32T8/ADV835/EW/ALTO-28W-30PK
UPC: 046677281021
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28102-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, Energy Advantage, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2725, CRI: 84, Color Temperature: 3500K, Length: 48 inch *Philips Part # 28102-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 lamps offer high energy savings without sacrificing performance.
Also known as: 046677281021, F32T8/ADV835/EW/ALTO-28W-30PK, light tube, alto
Specifications
Color Rendering Index (CRI): | 84 |
Lumens: | 2725 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 84 |
Wattage: | 28 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2725 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)