![FO3225W841XPSSECO3 30/CS 1/SKU FO3225W841XPSSECO3 30/CS 1/SKU](https://rexel-cdn.com/products/image.jpg?i=A6225567-1953-47DA-81D6-4D9B6B82FB7D&f=420)
FO3225W841XPSSECO3 30/CS 1/SKU
Item #: 44129
Cat #: FO32/25W/841/XP/SS/ECO3
UPC: 046135222344
Sign In or Register to view pricing and more.
Documents & Guides
25W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS Operation, ECOLOGIC-½3 *Sylvania Part # 22234* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
25W, 48" MOL, T8 OCTRON Extended Performance Supersaver fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, suitable for IS or RS Operation, ECOLOGIC-½3 *Sylvania Part # 22234* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 046135222344, FO32/25W/841/XP/SS/ECO3
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Wattage: | 25 |
Length: | 4 ft, 48 in |
Material: | Glass |
Lumens: | 2475 |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 25 |
Material: | Glass |
Light Technology: | Fluorescent |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Lumens: | 2475 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)