Breaker, Bolt On, Type CC, 175A, 3P, 240V, 25 kAIC

Item #: 441277

Cat #: CCH3175

UPC: 782113338590

Documents & Guides
175 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Used on Type ECC Unit Enclosures.
Sign In or Register to view pricing and more.

No associated products found.

Overview

175 Amp, 3-Pole, Type CC Circuit Breaker, Bolt-On, 25 kAIC, 240 VAC. Used on Type ECC Unit Enclosures.
Also known as: 782113338590, CCH3175

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Volts AC: 120, 240
Amps: 175
Interrupt Rating AC: 25 kA
Family / Style: CC
Poles: 3
Amps: 175
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)