Syspend Sanitary Enclosure, 4X, 16x16x6
Item #: 441235
Cat #: S404015SS
UPC: 783510193317
Sign In or Register to view pricing and more.
Documents & Guides
Syspend Sanitary Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 5.91"
Overview
Syspend Sanitary Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 15.75" x 15.75" x 5.91"
Specifically designed to house process control equipment in sanitary washdown environments, particularly food and beverage manufacturing. The enclosure features many clean design elements and meets Type 4X and IP69K requirements for high-pressure, high-temperature washdown applications.
Also known as: 783510193317, S404015SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4 |
Height: | 15.750 in |
Width: | 15.750 in |
Depth: | 5.910 in |
Material: | Stainless Steel 304 |
IP/NEMA Rating: | IP66, NEMA 4 |
Width: | 15.750 in |
Material: | Stainless Steel 304 |
Height: | 15.750 in |
Depth: | 5.910 in |
Customer Reviews
No reviews for this product
(0)