Push Button, Extended, Momentary, Amber, Illuminated, Operator Only

Item #: 44120

Cat #: 800FP-LE0

UPC: 662074328499

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended, Illuminated, Amber, Momentary, Plastic, Operator Only

Overview

Push Button, Extended, Illuminated, Amber, Momentary, Plastic, Operator Only
Also known as: 662074328499, 800FP-LE0

Specifications

Color: Amber
IP/NEMA Rating: IP66
Type: Extended, Illuminated, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Color: Amber
Type: Extended, Illuminated, Pushbutton
Family / Style: 800F
IP/NEMA Rating: IP66
Size: 22.5 mm
Material: Plastic

Customer Reviews

No reviews for this product
(0)