
1IN X1000 CORR PE ORG W/1130LB TAPE
Item #: 441179
Cat #: A5D2S1JNNB1000
UPC: 034481178606
Documents & Guides
High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 1,000 Feet
Sign In or Register to view pricing and more.
Overview
High Density Polyethylene Duct, 1 Inch, Corrugated, 1 Way Single Split, Orange, No Stripes, 1,130 Pound Pull Tape, Length 1,000 Feet
Also known as: 034481178606, A5D2S1JNNB1000
Specifications
Diameter: | 1 in |
Length: | 1000 ft |
Color: | Orange |
Material: | Polyethylene |
Diameter: | 1 in |
Color: | Orange |
Length: | 1000 ft |
Material: | Polyethylene |
Customer Reviews
No reviews for this product
(0)