Reducing Bushing, Size: 3/4" x 1/2", Blue, Steel/Urethane Coated

Item #: 44117

Cat #: RE21-G

UPC: 704508402891

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Size: 3/4 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated

Overview

Reducing Bushing, Size: 3/4 x 1/2 Inch, Color: Blue, Material/Finish: Steel/Urethane Coated
Also known as: 704508402891, RE21-G

Specifications

Diameter: 3/4 in, 1 in
Color: Gray
Material: Urethane Coated Iron
Diameter: 3/4 in, 1 in
Material: Urethane Coated Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)