POLARIS Ins Multi-Tap 4 3A Port SSE

Item #: 441158

Cat #: IPL4-3A

UPC: 662381910219

Sign In or Register to view pricing and more.
Documents & Guides
3 Wire Polaris4-14 AWG Insulated Multi-Cable Connector Blocks with Allen Head screw Polaris Insul-Tap Connectors are suitable for connecting three wires. Wire entry ports on one side only. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).

Overview

3 Wire Polaris4-14 AWG Insulated Multi-Cable Connector Blocks with Allen Head screw Polaris Insul-Tap Connectors are suitable for connecting three wires. Wire entry ports on one side only. Abrasion and chemical resistant. UV rated. Will not support combustion. Cold temperature rated to -45 degrees Celsius. Dual rated for use with copper and/or aluminum cables. 600 volts. Not recommended for fine-stranded, flexible wire (see Polaris Grey Series).
Also known as: 662381910219, IPL4-3A

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 3
Material: Plastisol
Wire/Cable Openings: 3
Color: Black

Customer Reviews

No reviews for this product
(0)