Pilot Light, Hazardous Location, 120VAC Transformer, LED, Multi Color

Item #: 441115

Cat #: 800HL-PPH16M

UPC: 885630130248

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Long Barrel, Hazardous Location, NEMA 7/9, 120 Volt AC Transformer, LED, Multi Color Kit, (Amber, Blue, Green, Red, White)

Overview

Pilot Light, 30 mm, Long Barrel, Hazardous Location, NEMA 7/9, 120 Volt AC Transformer, LED, Multi Color Kit, (Amber, Blue, Green, Red, White)
Also known as: 885630130248, 800HL-PPH16M

Specifications

Mounting: Panel
Size: 30 mm
Type: Long Barrel, LED, Pilot Light
Volts AC: 120
IP/NEMA Rating: NEMA 7, NEMA 9
Mounting: Panel
Type: Long Barrel, LED, Pilot Light
IP/NEMA Rating: NEMA 7, NEMA 9
Size: 30 mm
Volts AC: 120

Customer Reviews

No reviews for this product
(0)