
90° Street Ell
Item #: 44102
Cat #: CF368
UPC: 784891774195
Documents & Guides
90° Street Elbow, Diameter: 2", Color: White.
Sign In or Register to view pricing and more.
Overview
90° Street Elbow, Diameter: 2", Color: White.
Also known as: 784891774195, CF368
Specifications
Color: | White |
Diameter: | 2 in |
Color: | White |
Diameter: | 2 in |
Customer Reviews
No reviews for this product
(0)