This product may not be available in all locations.
1
more
Transformer, 15KVA, 1P, 240/480V, 120/240V, Encapsulated
Item #:
440946
Cat #:
S20L11S15N
UPC:
786680103537
Sign In or Register to view pricing and more.
Documents & Guides
15 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR180. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Overview
15 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, General Purpose Transformer, Sand and Resin Encapsulated, 115 Degree C, Aluminum Windings, 60 Hz operation (50/60 Hz optional), Frame Size: FR180. ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Eaton General purpose encapsulated transformer Catalog#:S20L11S15N Eaton General-Purpose Encapsulated Transformer, EP, Single-phase, PV: 240 X 480V, Taps: 2 at -5% FCBN X 4 at -2.5% FCBN, SV: 120/240V, 115°C, 15 kVA
Also known as: 786680103537, S20L11S15N
Specifications
Amps: | 23 |
Phase: | 1 |
Volt Amps: | 15kVA |
Volts AC Primary: | 240/480 |
Amps: | 23 |
Volt Amps: | 15kVA |
Phase: | 1 |
Volts AC Primary: | 240/480 |
Customer Reviews
No reviews for this product
(0)