Compression Lug, 2-Hole, Long Barrel, Copper, 350 Flex, 1/2" Stud

Item #: 440928

Cat #: YAZ342NTCFXB

UPC: 781810238660

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Long Barrel, 350 Flex, 1/2" Stud

Overview

Compression Lug, 2-Hole, Long Barrel, 350 Flex, 1/2" Stud
Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements.
Also known as: 781810238660, YAZ342NTCFXB

Specifications

Color: Blue
Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Blue
Mounting: 2-Hole
Allowable Gauge Range: 350
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)